Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blast Gun Assembly, 45 CFM, Nozzle 7/16 In

  • Mfr # 201542

  • Zoro # G3467475


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Blasting Accessory Grouping
Gun
For Use With
3Z848, 3Z850, 3Z887, 3Z947
Includes
Carbide Nozzle, Gun Body and Air Jet
Pressure (CFM)
45 cfm
Nozzle Inner Dia. (In.)
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201542
Zoro #
G3467475
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Inner Dia. (In.)
7/16 in
Nozzle Inner Dia.
7/16 in
Hose Connector Size
3/8 in

Details

Item
Blast Gun Assembly
Blasting Accessory Grouping
Gun
For Use With
3Z848, 3Z850, 3Z887, 3Z947
Includes
Carbide Nozzle, Gun Body and Air Jet
Pressure (CFM)
45 cfm
Weight Capacity (Lb.)
450
Feed Type
Siphon
Air Pressure - Minimum
40 psi
Nozzle Material
Tungsten Carbide
Air Flow - Maximum
45 cfm
Air Pressure - Maximum
100 psi
Hose Connector Type
NPT

Description

Blast Gun Assembly, Product Type Abrasive Blast Gun, Feed Type Siphon, Air Flow - Maximum 45 cfm, Nozzle Inner Dia. 7/16 in, Nozzle Material Tungsten Carbide, Hose Connector Size 3/8 in, Hose Connector Type NPT, Hose Length Not Applicable, Air Pressure - Minimum 40 psi, Air Pressure - Maximum 100 psi, Compatible with Grainger Part Number 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3, Compatible with Manufacturer Model Number 101694G-A, 101696G-A, 101698G-A, 101699G-A, 101701G-A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.