Blast Nozzle Kit
Mfr # 201247G-A
Zoro # G0762991
product price: $66.39
/eaKey Features
Feed Type
Pressure
Nozzle Inner Dia.
5/64 in, 3/32 in, 1/8 in, 5/32 in
For Use With
6YY25
Includes
4 Nozzles
Blasting Accessory Grouping
Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201247G-A
Zoro #
G0762991
UPC #
-
Country of Origin
United States
Dimensions
Nozzle Inner Dia.
5/64 in, 3/32 in, 1/8 in, 5/32 in
Inner Diameter
1/16 in, 1/8 in, 3/16 in
Overall Length
1 5/16 in
Base Outer Diameter
7/16 in
Tip Outer Diameter
5/16 in
Details
Feed Type
Pressure
For Use With
6YY25
Includes
4 Nozzles
Blasting Accessory Grouping
Nozzle
Item
Abrasive Blast Nozzle Kit
Material
Ceramic
Shape
Tapered
Air Flow - Maximum
25 cfm
Description
Abrasive Blast Nozzle Kit, Product Type Nozzle Kit, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 1/16 in, 1/8 in, 3/16 in, Tip Outer Diameter 5/16 in, Base Outer Diameter 7/16 in, Overall Length 1 5/16 in, Air Flow - Maximum 25 cfm, Includes 4 Nozzles, Compatible with Manufacturer Model Number 101825G-A, Compatible with Grainger Part Number 6YY25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.