Blast Restrictor Kit
Mfr # 201244G-A
Zoro # G3434146
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Blasting Accessory Grouping
Blaster Accessories
For Use With
6YY24
Includes
(2) Control Box Hoses, (3) Restrictors
Material
Ceramic
Feed Type
Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201244G-A
Zoro #
G3434146
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 3/4 in
Inner Diameter
1/8 in, 3/16 in, 1/4 in
Base Outer Diameter
1 1/8 in
Tip Outer Diameter
5/8 in
Details
Item
Abrasive Blast Restrictor Kit
Blasting Accessory Grouping
Blaster Accessories
For Use With
6YY24
Includes
(2) Control Box Hoses, (3) Restrictors
Material
Ceramic
Feed Type
Pressure
Shape
Tapered
Air Flow - Maximum
80 cfm
Description
Abrasive Blast Restrictor Kit, Product Type Nozzle Kit, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 1/8 in, 3/16 in, 1/4 in, Tip Outer Diameter 5/8 in, Base Outer Diameter 1 1/8 in, Overall Length 3 3/4 in, Air Flow - Maximum 80 cfm, Includes (2) Control Box Hoses, (3) Restrictors, Compatible with Manufacturer Model Number 101826G-A, Compatible with Grainger Part Number 6YY24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.