Zoro Homepage

Borion Carbide Nozzle

  • Mfr # 410208

  • Zoro # G7356991


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Feed Type
Siphon
Fits Brand
Econoline
Includes
Single Nozzle
Material
Boron Carbide
Inner Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410208
Zoro #
G7356991
UPC #
-
Country of Origin
United States

Dimensions

Inner Diameter
1/4 in
Tip Outer Diameter
9/16 in
Overall Length
1 1/2 in
Base Outer Diameter
9/16 in

Details

Feed Type
Siphon
Fits Brand
Econoline
Item
Abrasive Blast Nozzle
Includes
Single Nozzle
Material
Boron Carbide
Air Flow - Maximum
12 cfm
Shape
Straight

Description

Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Siphon, Material Boron Carbide, Shape Straight, Inner Diameter 1/4 in, Tip Outer Diameter 9/16 in, Base Outer Diameter 9/16 in, Overall Length 1 1/2 in, Air Flow - Maximum 12 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 201379, Compatible with Grainger Part Number 3JT01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.