Carbide Nozzle
Mfr # 410207
Zoro # G7348126
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Feed Type
Siphon
Fits Brand
Econoline
Includes
Single Nozzle
Material
Boron Carbide
Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410207
Zoro #
G7348126
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Tip Outer Diameter
3/4 in
Inner Diameter
5/16 in
Base Outer Diameter
3/4 in
Details
Feed Type
Siphon
Fits Brand
Econoline
Item
Abrasive Blast Nozzle
Includes
Single Nozzle
Material
Boron Carbide
Shape
Straight
Air Flow - Maximum
25 cfm
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Siphon, Material Boron Carbide, Shape Straight, Inner Diameter 5/16 in, Tip Outer Diameter 3/4 in, Base Outer Diameter 3/4 in, Overall Length 1 1/2 in, Air Flow - Maximum 25 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 201381, Compatible with Grainger Part Number 3JT02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.