Carbon Screen 42 x 24
Mfr # 311136-P
Zoro # G7382103
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
For Use With Mfr. Model Number
101694DG-A
Fits Brand
Econoline
Includes
(1) Carbon Screen
Material
Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
311136-P
Zoro #
G7382103
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Length
42 in
Overall Length
42 in
Details
For Use With Mfr. Model Number
101694DG-A
Item
Screen
Fits Brand
Econoline
Includes
(1) Carbon Screen
Material
Carbon
Description
Screen, Includes (1) Carbon Screen, Product Type Screen, Compatible with Grainger Part Number 3Z887, Overall Dia. Not Applicable, Overall Length 42 in, Overall Width 24 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101696G-A, Material Carbon, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.