Check Valve
Mfr # 411141
Zoro # G7396085
product price: $34.85
/eaKey Features
Overall Width
2 in
For Use With Mfr. Model Number
101697WD-A,101697WD-A,101697WD-A
Fits Brand
Econoline
Includes
(1) Check Valve
Type
Check Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411141
Zoro #
G7396085
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
2 in
Details
For Use With Mfr. Model Number
101697WD-A,101697WD-A,101697WD-A
Fits Brand
Econoline
Item
Check Valve
Includes
(1) Check Valve
Type
Check Valve
Material
Steel
Description
Check Valve, Includes (1) Check Valve, Product Type Check Valve, Compatible with Grainger Part Number 3JR97, 6YY23, 6YY24, Overall Dia. Not Applicable, Overall Length 2 in, Overall Width 2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, 101696SG-A, 101826G-A, Material Steel, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.