Control Box
Mfr # 201246-A
Zoro # G7367674
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10 in
For Use With Mfr. Model Number
202835
Fits Brand
Econoline
Includes
(1) Control Box
Type
Control Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201246-A
Zoro #
G7367674
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
10 in
Overall Length
10 in
Details
Item
Control Box
For Use With Mfr. Model Number
202835
Fits Brand
Econoline
Includes
(1) Control Box
Type
Control Box
Description
Control Box, Includes (1) Control Box, Product Type Control Box, Compatible with Grainger Part Number 6YY24, Overall Dia. Not Applicable, Overall Length 10 in, Overall Width 10 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101826G-A, Material Not Applicable, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.