Zoro Homepage

Dust Collector, 115 V

  • Mfr # 201768G-B5

  • Zoro # G2911352


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Max. Flow (CFM)
100 cfm
Amps AC
8 A
dBA
90 dBA
Chip Capacity (Microns)
90% @ 2.5
Hose Dia. (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201768G-B5
Zoro #
G2911352
UPC #
-
Country of Origin
United States

Dimensions

Hose Dia. (In.)
2 1/2 in
Max. Hose Length (Ft.)
5
Overall Depth (In.)
15 in
Overall Height (In.)
59 in
Overall Width
15 in
Overall Height
59 in
Hose Length
5 ft
Overall Depth
15 in
Drum Diameter
15 in
Filter Height
90% @ 2.5 micron
Hose Diameter
2 1/2 in

Details

Item
Abrasive Blasting Dust Collector
Max. Flow (CFM)
100 cfm
Amps AC
8 A
dBA
90 dBA
Chip Capacity (Microns)
90% @ 2.5
Voltage
115V AC
Includes
100 cfm Motor, 8 ft Electric Cord Plugs into Cabinet Light Box, Self-Cleaning Bag Style Filter
Type
Bag-Style Filter
Features
Self-Cleaning Feature in the Bag
Sound Level - Maximum
90 dBA
Drum Material
Steel
Air Flow - Maximum
100 cfm
Current
8 A
Nameplate Voltage
115V AC
Filter Rating
50 micron

Description

Abrasive Blasting Dust Collector, Filter Type Filter Bag, Air Flow - Maximum 100 cfm, Filter Height 90 Percent @ 2.5 micron, Sound Level - Maximum 90 dBA, Nameplate Voltage 115V AC, Overall Width 15 in, Overall Depth 15 in, Overall Height 59 in, Hose Diameter 2 1/2 in, Hose Length 5 ft, Current 8 A, Drum Diameter 15 in, Drum Material Steel, Features Self-Cleaning Feature in the Bag, Filter Rating 50 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.