Zoro Homepage

Dust Collector Gasket, Sold by ft, 1/4x1

  • Mfr # 411419

  • Zoro # G3669657


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Overall Width (In.)
1 in
Type
Sold by the Foot, 1/4 in x 1 in
Overall Height (In.)
1/4 in
Overall Height
1/4 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411419
Zoro #
G3669657
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
1 in
Overall Height (In.)
1/4 in
Overall Height
1/4 in
Overall Width
1 in

Details

Item
Dust Collector Door Gasket,Sold by ft,1/4Inx1In
Type
Sold by the Foot, 1/4 in x 1 in

Description

Dust Collector Door Gasket,Sold by ft,1/4Inx1In, Product Type Dust Collector Door Gasket, Overall Height 1/4 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.