Zoro Homepage

Filter Cartridge

  • Mfr # 414508

  • Zoro # G2516464


product price: $56.39
/ea

Key Features

Blasting Accessory Grouping
Filters
For Use With
6YY23
Size
8 1/4 X 7 in
Overall Length
8 9/16 in
Overall Dia.
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414508
Zoro #
G2516464
UPC #
094700524997
Country of Origin
United States

Dimensions

Size
8 1/4 X 7 in
Overall Length
8 9/16 in
Overall Dia.
7 3/8 in
Filter Height
99.97% @ 0.3 micron

Details

Item
Filter Cartridge
Blasting Accessory Grouping
Filters
For Use With
6YY23

Description

Filter Cartridge, Filter Type Cartridge Filter, Filter Height 99.97 Percent @ 0.3 micron, Overall Depth Not Applicable, Overall Width Not Applicable, Overall Dia. 7 3/8 in, Overall Length 8 9/16 in, Compatible with Grainger Part Number 6YY23, Compatible with Manufacturer Model Number 101696SG-A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.