Gauge
Mfr # 411102G
Zoro # G7388245
product price: $11.99
/eaKey Features
Overall Width
1 in
For Use With Mfr. Model Number
101697WD-A
Fits Brand
Econoline
Includes
(1) Gauge
Type
Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411102G
Zoro #
G7388245
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 in
Overall Length
1 in
Details
For Use With Mfr. Model Number
101697WD-A
Item
Gauge
Fits Brand
Econoline
Includes
(1) Gauge
Type
Gauge
Description
Gauge, Includes (1) Gauge, Product Type Gauge, Compatible with Grainger Part Number 3Z848, Overall Dia. Not Applicable, Overall Length 1 in, Overall Width 1 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101691G-A, Material Not Applicable, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.