Zoro Homepage

Gauge

  • Mfr # 411116-G

  • Zoro # G7401125


product price: $11.99
/ea

Key Features

Overall Width
1 in
Fits Brand
Econoline
For Use With Mfr. Model Number
101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A
Includes
(1) Gauge
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411116-G
Zoro #
G7401125
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Length
1 in

Details

Fits Brand
Econoline
Item
Gauge
For Use With Mfr. Model Number
101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A
Includes
(1) Gauge

Description

Gauge, Includes (1) Gauge, Product Type Gauge, Compatible with Grainger Part Number 3JR97, 3JR98, 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3, 6YY21, 6YY25, Overall Dia. Not Applicable, Overall Length 1 in, Overall Width 1 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A, Material Not Applicable, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.