Zoro Homepage

Glove, 24 In.L, Universal, Pr

  • Mfr # 412002

  • Zoro # G0933335


product price: $46.29
/pr

Key Features

Blasting Accessory Grouping
Gloves
For Use With
3Z850, 3Z887, 6YY21, 6YY23
Size
Universal
Material
Neoprene and Vinyl, With Cloth Lining
Glove Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412002
Zoro #
G0933335
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Glove Size
Universal
Overall Height (In.)
24
Overall Dia. (In.)
6
Glove Length
24 in
Cuff Opening Diameter
6 in
Glove Diameter
6 in
Overall Width
6 in
Overall Length
24 in

Details

Item
Blasting Glove Set
Blasting Accessory Grouping
Gloves
For Use With
3Z850, 3Z887, 6YY21, 6YY23
Material
Neoprene and Vinyl, With Cloth Lining
Color
Black
Glove Coating Material
Neoprene
Cuff
6 in dia
Glove Material
Neoprene, Vinyl

Description

Blasting Glove Set, Glove Hand Style Left, Right, Glove Diameter 6 in, Overall Length 24 in, Glove Material Neoprene, Vinyl, Compatible with Grainger Part Number 3Z850, 3Z887, Compatible with Manufacturer Model Number 101694G-A, 101696G-A, Overall Width 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.