Zoro Homepage

Glove, 24in Rubber Seamless Left Hand

  • Mfr # 412402L

  • Zoro # G7291697


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Palm Material
Seamless Rubber
Glove Hand Style
Left Only
For Use With Mfr. Model Number
101826G-A,101826G-A
Fits Brand
Econoline
Back Material
Seamless Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412402L
Zoro #
G7291697
UPC #
-
Country of Origin
United States

Dimensions

Glove Length
24 in
Overall Length
24 in
Glove Diameter
6 in

Details

Item
Glove, 24in Rubber Seamless Left Hand
Palm Material
Seamless Rubber
Glove Hand Style
Left Only
For Use With Mfr. Model Number
101826G-A,101826G-A
Fits Brand
Econoline
Back Material
Seamless Rubber
Hand Style
Left Only
Glove Materials
Seamless Rubber
Glove Material
Rubber

Description

Blasting Gloves, Glove Hand Style Left, Glove Diameter 6 in, Overall Length 24 in, Glove Material Rubber, Compatible with Grainger Part Number 3JR97, 6YY21, Compatible with Manufacturer Model Number 101694DG-A, 101696WD-A, 101697WD-A, 101697WDG-A, 101698WD-A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.