Zoro Homepage

Gloves 33 In, Fits Econoline

  • Mfr # 412009

  • Zoro # G7305627


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Glove Length
33 in
Fits Brand
Econoline
Glove Hand Style
Left and Right
Back Material
Neoprene, Vinyl
Palm Material
Neoprene, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412009
Zoro #
G7305627
UPC #
-
Country of Origin
United States

Dimensions

Glove Length
33 in
Glove Diameter
8 in
Overall Length
33 in

Details

Item
Blasting Glove Set
Fits Brand
Econoline
Glove Hand Style
Left and Right
Back Material
Neoprene, Vinyl
Palm Material
Neoprene, Vinyl
Hand Style
Left and Right
Glove Materials
Neoprene, Vinyl
Glove Material
Neoprene, Vinyl

Description

Blasting Glove Set, Glove Hand Style Left, Right, Glove Diameter 8 in, Overall Length 33 in, Glove Material Neoprene, Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.