Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Use With 3JR97, 3JR98, PR

  • Mfr # 412402

  • Zoro # G2759513


product price: $98.19
/pr
Free Shipping & Returns

Key Features

Blasting Accessory Grouping
Gloves
For Use With
3JR97 , 3JR98 , 6YY23
Size
6 x 24"
Color
Black
Glove Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412402
Zoro #
G2759513
UPC #
-
Country of Origin
United States

Dimensions

Size
6 x 24"
Glove Length
29 in
For Port Size
6 in
Glove Diameter
6 in
Overall Width
6 in
Overall Length
24 in

Details

Item
Blasting Glove Set
Blasting Accessory Grouping
Gloves
For Use With
3JR97 , 3JR98 , 6YY23
Color
Black
Glove Hand Style
Left and Right
Glove Materials
Neoprene
Glove Material
Rubber

Description

Blasting Glove Set, Glove Hand Style Left, Right, Glove Diameter 6 in, Overall Length 24 in, Glove Material Rubber, Compatible with Grainger Part Number 3JR97, 6YY21, Compatible with Manufacturer Model Number 101694DG-A, 101696WD-A, 101697WD-A, 101697WDG-A, 101698WD-A, Overall Width 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.