Gun Assembly
Mfr # 201540
Zoro # G7271031
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Feed Type
Siphon
Fits Brand
Econoline
Nozzle Inner Dia.
7/16 in
Hose Connector Type
NPT
Nozzle Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201540
Zoro #
G7271031
UPC #
-
Country of Origin
United States
Dimensions
Nozzle Inner Dia.
7/16 in
Hose Connector Size
3/8 in
Details
Feed Type
Siphon
Fits Brand
Econoline
Item
Gun Assembly
Hose Connector Type
NPT
Nozzle Material
Tungsten Carbide
Air Pressure - Maximum
100 psi
Air Flow - Maximum
45 cfm
Description
Gun Assembly, Product Type Abrasive Blast Gun, Feed Type Siphon, Air Flow - Maximum 45 cfm, Air Pressure - Maximum 100 psi, Nozzle Inner Dia. 7/16 in, Nozzle Material Tungsten Carbide, Hose Connector Size 3/8 in, Hose Connector Type NPT, Compatible with Grainger Part Number 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3, Compatible with Manufacturer Model Number 101694G-A, 101696G-A, 101698G-A, 101699G-A, 101701G-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.