Gun Hose with Male Fitting
Mfr # 201872
Zoro # G7382137
product price: $23.39
/eaKey Features
For Use With Mfr. Model Number
101701G-A,101701G-A,101701G-A
Fits Brand
Econoline
For Use With
Air System
Hose Outer Diameter
5/8 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201872
Zoro #
G7382137
UPC #
-
Country of Origin
United States
Dimensions
Hose Outer Diameter
5/8 in
Overall Length
48 in
Hose Inner Diameter
3/8 in
Details
For Use With Mfr. Model Number
101701G-A,101701G-A,101701G-A
Fits Brand
Econoline
Item
Gun Hose with Male Fitting
For Use With
Air System
Material
Rubber
Air Pressure - Maximum
120 psi
Description
Gun Hose with Male Fitting, Hose Inner Diameter 3/8 in, Hose Outer Diameter 5/8 in, Overall Length 48 in, Material Rubber, Air Pressure - Maximum 120 psi, Compatible with Grainger Part Number 3Z887, 3Z947, 4NFU2, 4NFU3, Compatible with Manufacturer Model Number 101696G-A, 101698G-A, 101699G-A, 101701G-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.