Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, 10 ft. and Tank Fitting, 2-1/2" ID

  • Mfr # 201820-10

  • Zoro # G7363221


product price: $31.59
/ea

Key Features

Fits Brand
Econoline
For Use With Mfr. Model Number
101699G-A,101699G-A
Features
10 ft Length with 2-1/2 in ID
For Use With
Cartridge Style Dust Collector
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201820-10
Zoro #
G7363221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft

Details

Item
Hose and Fitting
Fits Brand
Econoline
For Use With Mfr. Model Number
101699G-A,101699G-A
Features
10 ft Length with 2-1/2 in ID
For Use With
Cartridge Style Dust Collector

Description

Hose and Fitting, Product Type Hose and Fitting, Compatible with Grainger Part Number 3JR93, 4KR11, Compatible with Manufacturer Model Number 201768G-B5, 202672-A, Overall Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.