Zoro Homepage

Light Switch

  • Mfr # 411249

  • Zoro # G5407674


product price: $2.99
/ea

Key Features

Overall Height
1 in
Overall Width
1 in
For Use With Mfr. Model Number
101696G-A,101696G-A
Fits Brand
Econoline
Includes
(1) Light Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411249
Zoro #
G5407674
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
1 in
Overall Length
1 in

Details

For Use With Mfr. Model Number
101696G-A,101696G-A
Fits Brand
Econoline
Item
Light Switch
Includes
(1) Light Switch
Material
Plastic

Description

Light Switch, Includes (1) Light Switch, Product Type Light Switch, Compatible with Grainger Part Number 24JL69, 24JL70, Overall Dia. Not Applicable, Overall Length 1 in, Overall Width 1 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 202835-LED, 202836-LED, Material Plastic, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.