Zoro Homepage

Motor, 8 in dia., 9 1/2 in H, 8 in L

  • Mfr # 414500

  • Zoro # G710883808


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Overall Height
9 1/2 in
Overall Dia.
8 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414500
Zoro #
G710883808
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
9 1/2 in
Overall Dia.
8 in
Overall Length
8 in

Details

Item
Motor

Description

Motor, Product Type Motor, Compatible with Grainger Part Number 40HY74, 4KR11, 6YY22, Compatible with Manufacturer Model Number 101716GY-6C, 101716GYG-4C, 202672-A, Includes Not Applicable, Overall Dia. 8 in, Overall Height 9 1/2 in, Overall Length 8 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.