Zoro Homepage

Nozzle 7/16 In

  • Mfr # 410209

  • Zoro # G7396182


product price: $57.69
/ea

Key Features

Feed Type
Siphon
Fits Brand
Econoline
Features
7/16 in
Includes
Single Nozzle
Type
45 cfm Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410209
Zoro #
G7396182
UPC #
-
Country of Origin
United States

Dimensions

Tip Outer Diameter
3/4 in
Overall Length
1 7/8 in
Inner Diameter
7/16 in
Base Outer Diameter
3/4 in

Details

Feed Type
Siphon
Fits Brand
Econoline
Item
Abrasive Blast Nozzle
Features
7/16 in
Includes
Single Nozzle
Type
45 cfm Carbide
Air Flow - Maximum
45 cfm
Shape
Straight
Material
Tungsten Carbide

Description

Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Siphon, Material Tungsten Carbide, Shape Straight, Inner Diameter 7/16 in, Tip Outer Diameter 3/4 in, Base Outer Diameter 3/4 in, Overall Length 1 7/8 in, Air Flow - Maximum 45 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 201542, Compatible with Grainger Part Number 4NFU8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.