Zoro Homepage

Nozzle Holder

  • Mfr # 410461

  • Zoro # G1502715


product price: $31.89
/ea

Key Features

Blasting Accessory Grouping
Nozzle
Material
Steel
Includes
(1) Abrasive Blast Nozzle Holder
For Use With
3JR97, 3JR98 , 6YY21
Nozzle Inner Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410461
Zoro #
G1502715
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Inner Dia.
3/4 in

Details

Item
Abrasive Blast Nozzle Holder
Blasting Accessory Grouping
Nozzle
Material
Steel
Includes
(1) Abrasive Blast Nozzle Holder
For Use With
3JR97, 3JR98 , 6YY21
Feed Type
Pressure

Description

Abrasive Blast Nozzle Holder, Includes (1) Abrasive Blast Nozzle Holder, Product Type Nozzle Holder, Compatible with Grainger Part Number 3JR97, 3JR98, 40HY72, 6YY21, 6YY23, Overall Dia. Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, 101696SG-A, 101697WDG-A, 101699WD-A, 102760G-A, Material Steel, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.