Zoro Homepage

Nozzle, Pressure Feed

  • Mfr # 416531

  • Zoro # G3317063


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Blasting Accessory Grouping
Nozzle
Material
Tungsten Carbide
Includes
Single Nozzle
Feed Type
Pressure
For Use With
3JR97, 3JR98, 6YY21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416531
Zoro #
G3317063
UPC #
094700386588
Country of Origin
United States

Dimensions

Nozzle Inner Dia.
1/4 in
Tip Outer Diameter
1 1/16 in
Inner Diameter
1/4 in
Base Outer Diameter
1 1/16 in
Overall Length
1 11/16 in

Details

Item
Abrasive Blast Nozzle
Blasting Accessory Grouping
Nozzle
Material
Tungsten Carbide
Includes
Single Nozzle
Feed Type
Pressure
For Use With
3JR97, 3JR98, 6YY21
Min. CFM @ 80 PSI
80 cfm
Shape
Straight
Air Flow - Maximum
80 cfm

Description

Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Tungsten Carbide, Shape Straight, Inner Diameter 1/4 in, Tip Outer Diameter 1 1/16 in, Base Outer Diameter 1 1/16 in, Overall Length 1 11/16 in, Air Flow - Maximum 80 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 101694DG-A, 101697WDG-A, 101699WD-A, 102760G-A, Compatible with Grainger Part Number 3JR97, 3JR98, 40HY72, 6YY21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.