Zoro Homepage

Nozzle, Siphon Feed

  • Mfr # 201382

  • Zoro # G3027771


product price: $40.29
/ea

Key Features

Blasting Accessory Grouping
Nozzle
Material
Tungsten Carbide
Includes
Single Nozzle
Nozzle Inner Dia.
5/16 in
For Use With
3JT02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201382
Zoro #
G3027771
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Inner Dia.
5/16 in
Overall Length
1 1/2 in
Tip Outer Diameter
3/4 in
Base Outer Diameter
3/4 in
Inner Diameter
5/16 in

Details

Item
Abrasive Blast Nozzle
Blasting Accessory Grouping
Nozzle
Material
Tungsten Carbide
Includes
Single Nozzle
For Use With
3JT02
Min. CFM @ 80 PSI
25 cfm
Feed Type
Siphon
Shape
Straight
Air Flow - Maximum
25 cfm

Description

Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Siphon, Material Tungsten Carbide, Shape Straight, Inner Diameter 5/16 in, Tip Outer Diameter 3/4 in, Base Outer Diameter 3/4 in, Overall Length 1 1/2 in, Air Flow - Maximum 25 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 201381, Compatible with Grainger Part Number 3JT02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.