Zoro Homepage

Polyfelt Filter Bag

  • Mfr # 414436

  • Zoro # G2539756


product price: $36.25
/ea

Key Features

Blasting Accessory Grouping
Filters
For Use With
3JR93, 4KR11
Material
Polyester
Overall Height (In.)
25 1/2 in
Overall Dia.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414436
Zoro #
G2539756
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
25 1/2 in
Overall Dia.
24 in
Filter Height
95% @ 10 micron
Overall Length
25 1/2 in

Details

Item
Filter Bag
Blasting Accessory Grouping
Filters
For Use With
3JR93, 4KR11
Material
Polyester

Description

Filter Bag, Filter Type Filter Bag, Filter Height 95 Percent @ 10 micron, Overall Depth Not Applicable, Overall Width Not Applicable, Overall Dia. 24 in, Overall Length 25 1/2 in, Compatible with Grainger Part Number 3JR93, 4KR11, Compatible with Manufacturer Model Number 201768GY-B10, 201768GY-B5, 202672-A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.