Zoro Homepage

Poppet Valve

  • Mfr # 411148

  • Zoro # G7278153


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 in
For Use With Mfr. Model Number
101697WD-A
Fits Brand
Econoline
Includes
(1) Poppet Valve
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411148
Zoro #
G7278153
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
3 in

Details

Item
Poppet Valve for Foot Pedal
For Use With Mfr. Model Number
101697WD-A
Fits Brand
Econoline
Includes
(1) Poppet Valve

Description

Poppet Valve for Foot Pedal, Includes (1) Poppet Valve, Product Type Poppet Valve for Foot Pedal, Compatible with Grainger Part Number 3JR98, 40HY72, 6YY21, Overall Dia. Not Applicable, Overall Length 3 in, Overall Width 2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101697WDG-A, 101699WD-A, 102760G-A, Material Not Applicable, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.