Zoro Homepage

Portable Soda Blaster

  • Mfr # 101826G-A

  • Zoro # G2888873


product price: $2,795.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Blaster Grouping
Portable Soda Blaster
Feed Type
Pressure
Hopper Capacity (Lb.)
100 lb
Hopper Material
Steel
Hose Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101826G-A
Zoro #
G2888873
UPC #
094700589804
Country of Origin
United States

Dimensions

Hose Length
25 ft
Nozzle Inner Dia.
1/8 in
Hose Inner Diameter
1/2 in

Details

Blaster Grouping
Portable Soda Blaster
Feed Type
Pressure
Hopper Capacity (Lb.)
100 lb
Hopper Material
Steel
Min. CFM @ 80 PSI
18 cfm
Application
Abrasive Blasting
Item
Portable Soda Blaster
Features
35 to 50 min Blast Time
Air Pressure (PSI)
25 to 125
Includes
Blast Hood with Cap
Material
Steel
Air Pressure - Maximum
125 psi
Weight Capacity
100 lb
Blast Time - Maximum
50 min
Tank Material
Steel
Air Flow - Maximum
18 cfm
Blast Time - Minimum
35 min
Air Pressure - Minimum
25 psi
Compatible Abrasive Media
Soda
Tank Capacity
100 lb

Description

Portable Soda Blaster, Weight Capacity 100 lb, Nozzle Inner Dia. 1/8 in, Hose Inner Diameter 1/2 in, Hose Length 25 ft, Air Flow - Maximum 18 cfm, Air Pressure - Maximum 125 psi, Air Pressure - Minimum 25 psi, Compatible Abrasive Media Soda, Includes Blast Hood with Cap, Feed Type Pressure, Blast Time - Maximum 50 min, Blast Time - Minimum 35 min, Features 35 to 50 min Blast Time, Tank Capacity 100 lb, Tank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.