Regulator
Mfr # 411102R
Zoro # G7315156
product price: $23.39
/eaKey Features
Overall Width
2 in
For Use With Mfr. Model Number
101697WD-A
Fits Brand
Econoline
Includes
(1) Regulator
Type
Regulator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411102R
Zoro #
G7315156
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
2 in
Details
Item
Regulator
For Use With Mfr. Model Number
101697WD-A
Fits Brand
Econoline
Includes
(1) Regulator
Type
Regulator
Description
Regulator, Includes (1) Regulator, Product Type Regulator, Compatible with Grainger Part Number 3Z848, Overall Dia. Not Applicable, Overall Length 2 in, Overall Width 2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101691G-A, Material Not Applicable, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.