Zoro Homepage

Regulator

  • Mfr # 411127

  • Zoro # G7339972


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Fits Brand
Econoline
For Use With Mfr. Model Number
101697WD-A,101697WD-A,101697WD-A
Includes
(1) Regulator
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411127
Zoro #
G7339972
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
3 in

Details

Item
Regulator
Fits Brand
Econoline
For Use With Mfr. Model Number
101697WD-A,101697WD-A,101697WD-A
Includes
(1) Regulator

Description

Regulator, Includes (1) Regulator, Product Type Regulator, Compatible with Grainger Part Number 3JR97, 3JR98, 40HY72, 6YY21, Overall Dia. Not Applicable, Overall Length 3 in, Overall Width 3 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, 101697WDG-A, 102760G-A, Material Not Applicable, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.