Right Hand Glove Only
Mfr # 412008R
Zoro # G7313591
product price: $46.39
/eaKey Features
Fits Brand
Econoline
Glove Length
33 in
For Use With Mfr. Model Number
101698G-A, 101699G-A, 101701G-A
Palm Material
Neoprene, Vinyl
Glove Hand Style
Right Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412008R
Zoro #
G7313591
UPC #
-
Country of Origin
United States
Dimensions
Glove Length
33 in
Overall Length
33 in
Glove Diameter
7 in
Details
Fits Brand
Econoline
For Use With Mfr. Model Number
101698G-A, 101699G-A, 101701G-A
Palm Material
Neoprene, Vinyl
Glove Hand Style
Right Only
Item
Blasting Gloves
Back Material
Neoprene, Vinyl
Hand Style
Right Only
Glove Materials
Neoprene, Vinyl
Glove Material
Neoprene, Vinyl
Description
Blasting Gloves, Glove Hand Style Right, Glove Diameter 7 in, Overall Length 33 in, Glove Material Neoprene, Vinyl, Compatible with Grainger Part Number 3Z947, 4NFU2, 4NFU3, Compatible with Manufacturer Model Number 101698G-A, 101699G-A, 101701G-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.