Zoro Homepage

Safety Glass Window, 6 In x 12 In

  • Mfr # 410475

  • Zoro # G7352204


product price: $45.39
/ea

Key Features

Overall Width
6 in
Fits Brand
Econoline
Includes
(1) Safety Glass Window
Features
6 in x 12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410475
Zoro #
G7352204
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Length
12 in
Overall Length
12 in

Details

Fits Brand
Econoline
Item
Safety Glass Window
Includes
(1) Safety Glass Window
Features
6 in x 12 in
Type
Safety Glass Window
Material
Glass

Description

Safety Glass Window, Includes (1) Safety Glass Window, Product Type Safety Glass Window, Compatible with Grainger Part Number 3Z848, Overall Dia. Not Applicable, Overall Length 12 in, Overall Width 6 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101691G-A, Material Glass, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.