Zoro Homepage

Siphon Feed Air Jet

  • Mfr # 201383

  • Zoro # G1944056


product price: $19.39
/ea

Key Features

Blasting Accessory Grouping
Blast Cabinet Accessories
For Use With
3JT02
Pressure (CFM)
25 cfm
Compatible Feed Type
Siphon
Air Jet Inner Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201383
Zoro #
G1944056
UPC #
-
Country of Origin
United States

Dimensions

Air Jet Inner Diameter
3/16 in

Details

Item
Air Jet
Blasting Accessory Grouping
Blast Cabinet Accessories
For Use With
3JT02
Pressure (CFM)
25 cfm
Compatible Feed Type
Siphon
Air Flow - Maximum
25 cfm

Description

Air Jet, Compatible Feed Type Siphon, Air Flow - Maximum 25 cfm, Air Jet Inner Diameter 3/16 in, Compatible with Grainger Part Number 24JK92, 3JT02, Compatible with Manufacturer Model Number 201381, 201757

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.