Zoro Homepage

Window

  • Mfr # 411429

  • Zoro # G2924634


product price: $39.89
/ea

Key Features

Blasting Accessory Grouping
Windows
For Use With
3JR98
Size
24 x 24 in
Includes
(1) Window
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411429
Zoro #
G2924634
UPC #
-
Country of Origin
United States

Dimensions

Size
24 x 24 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Window
Blasting Accessory Grouping
Windows
For Use With
3JR98
Includes
(1) Window

Description

Window, Includes (1) Window, Product Type Plexiglass Window, Compatible with Grainger Part Number 3JR98, Overall Dia. Not Applicable, Overall Length 24 in, Overall Width 24 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 102760G-A, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.