Zoro Homepage

Condenser Fan Motor, 1/4 HP, 1075 rpm

  • Mfr # EM3728F

  • Zoro # G0126353


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230V AC
Includes
(4) Hex Nuts Polybag (N238P15B9); (4) Screws 9N194P1504B9)
Length Less Shaft
4 11/16 in
Max. Ambient Temp.
70 Degrees C
Motor Design
Permanent Split Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM3728F
Zoro #
G0126353
UPC #
786674068941
Country of Origin
India

Dimensions

Length Less Shaft
4 11/16 in
Lead Length
36 in
Shaft Dia.
1/2 in
Shaft Length
6 in
Body Dia.
5 5/8 in
Stud Size
8-32
Overall Length
10 11/16 in

Details

Item
Condenser Fan Motor
Voltage
208-230V AC
Includes
(4) Hex Nuts Polybag (N238P15B9); (4) Screws 9N194P1504B9)
Max. Ambient Temp.
70 Degrees C
Motor Design
Permanent Split Capacitor
Hz
60 Hz
Capacitor Required
Included
Nameplate RPM
1,075
No. of Speeds
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/4
Motor Mounting Type
Stud/Hole
Motor Service Factor
1
Motor Sub Application
Condenser Fan; Heat Pump
Motor Bearings
Ball
Phase
Single
RPM Range
1,001-1,100
Motor Shaft Design
Flat
Stud Quantity
4
Full Load Amps
1.8/2.0 A
Motor Mounting Position
All Angle
Standards
CSA Certified, UL Listed
Frame
48Y
Ins. Class
F
Application
Condenser Fan
Motor Shaft Rotation
CCW
Voltage Compatibility
208V AC, 230V AC
Motor Application
HVAC/R

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.8/2.0 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Hole, Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.