Zoro Homepage

Condenser Fan Motor, 1/4 HP, 825 rpm

  • Mfr # EM3404F

  • Zoro # G0126231


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230V AC
Includes
(4) Hex Nuts Polybag 9755A19H01); (4) Screws 9N194P1504B9)
Motor Shaft Design
Flat
Capacitor Required
Included
Motor Mounting Type
Stud/Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM3404F
Zoro #
G0126231
UPC #
786674068903
Country of Origin
India

Dimensions

Stud Size
8-32
Shaft Length
6 in
Shaft Dia.
1/2 in
Lead Length
36 in
Overall Length
11 3/16 in
Length Less Shaft
5 3/16 in
Body Dia.
5 5/8 in

Details

Item
Condenser Fan Motor
Voltage
208-230V AC
Includes
(4) Hex Nuts Polybag 9755A19H01); (4) Screws 9N194P1504B9)
Motor Shaft Design
Flat
Capacitor Required
Included
Motor Mounting Type
Stud/Hole
Nameplate RPM
825
Stud Quantity
4
Standards
CSA Certified, UL Listed
Motor Thermal Protection
Auto
Motor Design
Permanent Split Capacitor
Voltage Compatibility
208V AC, 230V AC
Motor Mounting Position
All Angle
Application
Condenser Fan
Motor Sub Application
Condenser Fan; Heat Pump
Max. Ambient Temp.
70 Degrees C
Full Load Amps
1.3/1.4 A
Motor Enclosure Design
Totally Enclosed Air-Over
Frame
48Y
Hz
60 Hz
Motor Bearings
Ball
HP
1/4
Motor Service Factor
1
No. of Speeds
1
Phase
Single
RPM Range
0-1,000
Motor Shaft Rotation
CCW
Ins. Class
F
Motor Application
HVAC/R

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.3/1.4 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Hole, Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.