Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Fan/Blower Motor, 3/4 hp

  • Mfr # EM3589

  • Zoro # G0126758


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM3589
Zoro #
G0126758
UPC #
786674019523
Country of Origin
India

Dimensions

Shaft Dia.
1/2 in
Overall Length
10 3/8 in
Shaft Length
4 in
Mounting Stud Length
16/25 in
Resilient Ring Dia.
2 1/2 in
Stud Size
#8-32
Length Less Shaft
6 3/8 in
Lead Length
25 in
Body Dia.
5 5/8 in

Details

Item
Direct Drive Fan/Blower Motor
Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
Frame
48Y
Motor Mounting Type
Extended Studs
Phase
Single
Motor Enclosure Design
Open Enclosed
Standards
CSA Certified, UL Listed
Motor Frame Material
Steel
Ring to Ring Center
5 23/25 in
Motor Bearings
Ball
Full Load Amps
10.2/7.3/4.5 A
Max. Ambient Temp.
40 Degrees C
Motor Application
Direct Drive Fan/Blower
Motor Shaft Design
Flat
Stud Quantity
4
Motor Thermal Protection
Auto
Motor Shaft Rotation
CCW
Capacitor Required
Yes
Usable @ 200V
No
No. of Speeds
3
Weight
18 lb
Voltage Compatibility
115V AC
Motor Mounting Position
Horizontal
Ins. Class
B
Motor Service Factor
1
Hz
60 Hz
Usable @ 208V
No
Motor Sub Application
Direct Drive Fan/Blower
Output Watts
0.56 kW
Inverter Rated
No

Description

Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, 10.2/7.3/4.5 A Full Load Amps, 48Y Frame, Output Watts 0.56 kW, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Enclosed, Motor Frame Material Steel, Inverter Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.