Spill Containment Boom, PVC, 25 ft
- Mfr # 0022025
- Zoro # G2015128
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Height
16 in
Length
25 ft.
Freeboard Height
6 in
Break Strength
1,800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0022025
- Zoro #
- G2015128
- UPC #
- -
- Country of Origin
- United States
- Item
- Floating Containment Boom
- Color
- Yellow
- Break Strength
- 1,800 lb
- Material
- PVC
- Standards
- 33 CFR 154.1040
- Series
- EconoMax
- Recycled Content (%)
- No Recycled Content
- Supports EPA Compliance
- 33 CFR 154.1040
- Skirt Material
- PVC
- Wire Color
- Yellow
Dimensions
- Height
- 16 in
- Length
- 25 ft.
- Freeboard Height
- 6 in
- Draft Depth
- 10 in
- Boom Length
- 25 ft
- Boom Height
- 16 in
Description
The ECONOMAX 22025 is a floating containment boom for use in spill response on water. It is made of PVC and has a 25 ft overall length and a 16 in overall height, including 6 in of freeboard and a 10 in draft depth.
Key Features:
- Type: Floating containment boom for use in spill response on water
- Length: 25 ft overall boom length
- Height: 16 in overall boom height
- Freeboard Height: 6 in above-water profile
- Draft Depth: 10 in below-water skirt depth
- Material: PVC boom and PVC skirt material
- Break Strength: 1,800 lb
- Color: Yellow
- Series: EconoMax
- Standards: 33 CFR 154.1040
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.