This item is Discontinued.

Econow Trap-Eze Degreaser Tabs, 100 Tabs Pail, Tablet, White, 1 PK TE100

This item is Discontinued.

Econow

Trap-Eze Degreaser Tabs, 100 Tabs Pail, Tablet, White, 1 PK (Discontinued)

Mfr # TE100
Zoro # G2072428
Country of Origin United States
Category Degreasers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE100
Zoro #
G2072428
UPC #
-
Country of Origin
United States

Dimensions

Size
100 Tabs
Container Size
5 gal.

Details

Item
Trap-Eze Degreaser Tabs
Container Type
Pail
Cleaner Form
Tablet
Color
White

Description

Trap-Eze Tabs utilize SORT technology which provides oxygen and billions of beneficial bacteria to breakdown and digest Fats, Oils & Grease (FOG) in grease traps. Using Trap-Eze Tabs eliminates the need to pump grease traps of FOG or significantly reduces the amount of FOG and/or pumping frequency and costs. It Eliminates Odors. Works from the bottom up for effective treatment. Eliminates or reduces municipal fines by preventing oil & grease from going down the line. 100 Tabs, 200 grams ea. Breaks Down and Digests Fats, Oils, and Grease Safe for all Grease Traps, Pipes, and Drains Eliminates Odors Time Release Tablet Fizzes and Bubbles to Cover all Areas of Grease Traps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.