Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Maker Tape, White, Labels/Roll: 4

  • Mfr # ECOPINWHEEL

  • Zoro # G7476135


product price: $23.69
/pk 4, $5.92/ea

Key Features

For Use With
Stand Alone Postage Meters
Application
postage meter paper
Tape Format
Die Cut - Tag
Labels per Roll
4
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOPINWHEEL
Zoro #
G7476135
UPC #
814140028486
Country of Origin
United States

Details

Item
Label Maker Tape
For Use With
Stand Alone Postage Meters
Application
postage meter paper
Tape Format
Die Cut - Tag
Labels per Roll
4
Color
White
Background Color
White
Printer Series Compatibility
All Standalone Postage Meters
Secondary Label Included
No
Label Color
White
Compatible Mfr Part Number
Francotyp-Postalia 829, Francotyp-Postalia PINWHEEL, Neopost 7465252, Pitney Bowes PINWHEEL
Label Media Format
Precut Sheet
Product Type
Universal Postage Meter Tape

Description

Precut Label Sheet, Label Color White, Printer Series Compatibility All Standalone Postage Meters, Preprinted Text Blank, Product Type Universal Postage Meter Tape, Application postage meter paper, Compatible Mfr Part Number Francotyp-Postalia 829, Francotyp-Postalia PINWHEEL, Neopost 7465252, Pitney Bowes PINWHEEL, Label Media Format Precut Sheet, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.