10 x 8.3 x 0.9 Inch 5-Compartment Sugarcane Fiber Disposable Cafeteria Serving Tray, 400PK
- Mfr # EQ5COMPLUNCH-400
- Zoro # G422983261
product price:Â
$
182.99
/pk of 400, $0.46/ea
Free Shipping & Returns
Key Features
Material
Sugarcane
Color
White
Container Shape
Rectangular
Outside Height
0.9 in
Outside Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ5COMPLUNCH-400
- Zoro #
- G422983261
- UPC #
- 00197950412127
- Country of Origin
- United States
- Material
- Sugarcane
- Color
- White
- Container Shape
- Rectangular
- Item
- Trays
Dimensions
- Outside Height
- 0.9 in
- Outside Length
- 10 in
- Outside Width
- 8.3 in
- Size
- 10 x 8.3 x 0.9 in
Description
EcoQuality 5 - Compartment Compostable Food Tray Serve full meals in convenient style Great for Hot and Cold item(s) Utilized by many restaurants, food trucks, to-go and other food service No Plastic or Wax Lining Commercially Compostable Made of 100% Sugarcane Fiber Add to Cart today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.