Shop ECOQUALITY
See all product information
Create Account
10oz Empty Clear Plastic Bottles with Tamper Evident Cap For Juices, Milk, Smoothies, 50PK
- Mfr # EQ10CLJU-50
- Zoro # G322983255
product price:Â
$
104.99
/pk of 50, $2.10/ea
Free Shipping & Returns
Key Features
Overall Width
2.3 in
Material
Plastic
Holds
10 oz
Overall Length
4.8 in
Includes
Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ10CLJU-50
- Zoro #
- G322983255
- UPC #
- 197950410383
- Country of Origin
- United States
Dimensions
- Overall Width
- 2.3 in
- Overall Length
- 4.8 in
Details
- Material
- Plastic
- Holds
- 10 oz
- Includes
- Lid
Description
EcoQuality Disposable Clear PET Juice Bottles with Tamper Evident Caps Generous 10oz Capacity Crystal Clear PET Plastic Food Grade and BPA Free Tamper Evident Caps included Freezer & Refrigerator Safe Recyclable, Disposable & Reusable Great for storing Water, Juice, Cold Press, Cold Brew, Apple Cider & much more! Utilized by many Restaurants, Meal Prep, Juice Bars, Smoothie Bars, Restaurants Struggle Free Sealing Easily label for custom packaging Add to Cart Today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.