Shop ECOQUALITY
See all product information
Create Account
10oz Insulated Paper Hot Cups With Black Dome Lids New York Greek Design Cups, 500PK
- Mfr # EQ10OZANGPCBDL-500
- Zoro # G924158457
product price:Â
$
209.99
/pk of 500, $0.42/ea
Free Shipping & Returns
Key Features
Inside Diameter
3.54 in
Disposable Foodware Color
Blue
Disposable Foodware Shape
Round
Size
3.5x3.9 in
Outside Diameter
3.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ10OZANGPCBDL-500
- Zoro #
- G924158457
- UPC #
- 197950789083
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 3.54 in
- Size
- 3.5x3.9 in
- Outside Diameter
- 3.62 in
- Height
- 3.9 in
- Length
- 3.9 in
- Width
- 3.5 in
Details
- Disposable Foodware Color
- Blue
- Disposable Foodware Shape
- Round
- Includes
- Dome Lids
- Disposable Foodware Capacity
- 10oz
- Item
- Insulated Cups
- Material
- Paper
Description
EcoQuality 10 oz Anthora Greek style paper hot cups with black dome lids are designed for serving hot and cold beverages in cafes, restaurants, bakeries, offices, and takeout beverage stations. The classic blue Greek style design delivers a recognizable coffeehouse presentation while supporting reliable everyday beverage service. These insulated paper cups help maintain beverage temperature while providing a comfortable grip during use. The included black dome lids fit securely to help reduce spills and make drinks easier to carry for customers on the go. The 10 oz size is ideal for coffee, tea, espresso, cappuccino, hot chocolate, and small specialty beverages. Made for busy commercial beverage service, these disposable paper drinking cups are stackable for organized storage and efficient dispensing during peak hours. The durable paper construction works well for coffee shops, convenience stores, food trucks, office break rooms, catering operations, concession stands, and self serve beverage stations. Specifications: Type: Paper Hot and Cold Drinking Cup with Dome Lid Style: Anthora Greek Style Capacity: 10 oz Dimensions: 3.5" x 3.9" Material: Paper Cup with Plastic Dome Lid Color: Blue Cup with Black Dome Lid Shape: Round Use: Hot and Cold Drinks These disposable paper coffee cups are ideal for serving coffee, tea, espresso, cappuccino, hot chocolate, and cold beverages in cafes, restaurants, offices, catering services, convenience stores, concession stands, and commercial food service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.