10oz Insulated Paper Hot Cups With White Dome Lids New York Greek Design Cups, 100PK
- Mfr # EQ10OZANGPCWDL-100
- Zoro # G024158463
product price:Â
$
55.59
/pk of 100, $0.56/ea
Key Features
Size
3.5x3.9 in
Includes
Dome Lids
Disposable Foodware Capacity
10oz
Outside Diameter
3.62 in
Length
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ10OZANGPCWDL-100
- Zoro #
- G024158463
- UPC #
- 197950789113
- Country of Origin
- United States
Dimensions
- Size
- 3.5x3.9 in
- Outside Diameter
- 3.62 in
- Length
- 3.9 in
- Width
- 3.5 in
- Inside Diameter
- 3.54 in
- Height
- 3.9 in
Details
- Includes
- Dome Lids
- Disposable Foodware Capacity
- 10oz
- Disposable Foodware Color
- Blue
- Disposable Foodware Shape
- Round
- Material
- Paper
- Item
- Insulated Cups
Description
EcoQuality 10 oz Anthora Greek style paper hot cups with white dome lids are designed for serving hot and cold beverages in cafes, restaurants, offices, bakeries, and takeout beverage stations. These insulated paper cups help maintain beverage temperature while offering a comfortable grip during use. The included white dome lids fit securely to help minimize spills and support convenient sipping for customers on the go. The 10 oz size is ideal for coffee, tea, espresso drinks, cappuccino, hot chocolate, and small cold beverages. Made for busy food service environments, these disposable paper drinking cups are stackable for efficient storage and quick access during peak service hours. The durable paper construction works well for coffee shops, food trucks, offices, convenience stores, catering events, waiting rooms, and everyday beverage service. Specifications: Type: Paper Hot and Cold Drinking Cup with Dome Lid Style: Anthora Greek Style Capacity: 10 oz Material: Paper Cup with Plastic Dome Lid Color: Blue with White Dome Lid Shape: Round Use: Hot and Cold Drinks These disposable paper coffee cups are ideal for serving coffee, tea, espresso, cappuccino, hot chocolate, and other beverages in cafes, restaurants, offices, catering operations, convenience stores, concession stands, and commercial food service settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.