Shop ECOQUALITY
See all product information
Create Account
12oz Insulated Paper Hot Cups With White Dome Lids New York Greek Design Cups, 1000PK
- Mfr # EQ12OZANGPCWDL-1000
- Zoro # G324158477
product price:Â
$
399.99
/pk of 1000, $0.40/ea
Free Shipping & Returns
Key Features
Outside Diameter
3.62 in
Size
3.5x4.4 in
Material
Paper
Disposable Foodware Shape
Round
Disposable Foodware Capacity
12oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ12OZANGPCWDL-1000
- Zoro #
- G324158477
- UPC #
- 197950789236
- Country of Origin
- United States
- Material
- Paper
- Disposable Foodware Shape
- Round
- Disposable Foodware Capacity
- 12oz
- Item
- Insulated Cups
- Includes
- Dome Lids
- Disposable Foodware Color
- Blue
Dimensions
- Outside Diameter
- 3.62 in
- Size
- 3.5x4.4 in
- Inside Diameter
- 3.54 in
- Height
- 4.4 in
- Width
- 3.5 in
- Length
- 4.4 in
Description
EcoQuality 12 oz Anthora Greek style paper hot cups with white dome lids are designed for serving hot and cold beverages in cafes, restaurants, offices, bakeries, and takeout beverage stations. The classic blue Greek style design provides a familiar coffeehouse look while offering reliable performance for everyday beverage service. These insulated paper cups help maintain beverage temperature while providing a comfortable grip during use. The included white dome lids fit securely to help reduce spills and make beverages easier to carry for customers on the go. The 12 oz size is ideal for coffee, tea, latte, cappuccino, hot chocolate, and other specialty drinks. Built for busy food service environments, these disposable paper drinking cups are stackable for convenient storage and efficient dispensing during rush hours. The durable paper construction works well for coffee shops, food trucks, convenience stores, catering services, office break rooms, concession stands, and everyday beverage stations. Specifications: Type: Paper Hot and Cold Drinking Cup with Dome Lid Style: Anthora Greek Style Capacity: 12 oz Material: Paper Cup with Plastic Dome Lid Color: Blue with White Dome Lid Shape: Round Use: Hot and Cold Drinks These disposable paper coffee cups are ideal for serving coffee, tea, latte, cappuccino, hot chocolate, and cold beverages in cafes, restaurants, offices, catering operations, convenience stores, concession stands, and commercial food service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.