12oz Insulated Paper Hot Cups With White Flat Lids New York Greek Design Cups, 1000PK
- Mfr # EQ12OZANGPCWFL-1000
- Zoro # G424158414
product price:Â
$
369.99
/pk of 1000, $0.37/ea
Free Shipping & Returns
Key Features
Size
3.5x4.4 in
Disposable Foodware Shape
Round
Disposable Foodware Capacity
12oz
Includes
Flat Lids
Length
4.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ12OZANGPCWFL-1000
- Zoro #
- G424158414
- UPC #
- 197950977527
- Country of Origin
- United States
Dimensions
- Size
- 3.5x4.4 in
- Length
- 4.4 in
- Height
- 4.4 in
- Outside Diameter
- 3.62 in
- Inside Diameter
- 3.54 in
- Width
- 3.5 in
Details
- Disposable Foodware Shape
- Round
- Disposable Foodware Capacity
- 12oz
- Includes
- Flat Lids
- Item
- Insulated Cups
- Material
- Paper
- Disposable Foodware Color
- Blue
Description
EcoQuality 12 oz Anthora Greek style paper hot cups with white flat lids are designed for serving hot and cold beverages in cafes, bakeries, restaurants, offices, and takeout beverage stations. The classic blue Greek style design delivers a traditional coffeehouse look that works well for professional beverage presentation and everyday drink service. These insulated paper cups help maintain beverage temperature while providing a comfortable grip for customers and guests. The included white flat lids fit securely to help reduce spills and splashes while supporting convenient grab and go beverage service for commuting, meetings, events, travel, and daily use. The 12 oz size is ideal for coffee, tea, cappuccino, latte drinks, hot chocolate, americanos, and specialty beverages. Made with durable paper construction, these disposable coffee cups are suitable for busy commercial food service operations that require dependable beverage containers. The stackable design supports organized storage and fast dispensing in cafes, concession stands, office break rooms, convenience stores, catering operations, food trucks, and self serve beverage stations. Specifications: Type: Paper Hot and Cold Drinking Cup with Flat Lid Style: Anthora Greek Style Capacity: 12 oz Dimensions: 3.5" x 4.4" Material: Paper Cup with Plastic Flat Lid Color: Blue Cup with White Flat Lid Shape: Round Use: Hot and Cold Drinks These disposable paper drinking cups are ideal for serving coffee, tea, latte drinks, cappuccino, espresso beverages, hot chocolate, and cold drinks in cafes, restaurants, bakeries, offices, catering services, convenience stores, concession stands, and commercial beverage service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.