Shop ECOQUALITY
See all product information
Create Account
1.5L Compostable Natural Sugarcane Bagasse With Lid Small Take Out Sushi Tray, 500PK
- Mfr # EQ15LSUSHIWL-500
- Zoro # G422983735
product price:Â
$
345.99
/pk of 500, $0.69/ea
Free Shipping & Returns
Key Features
Capacity
1.5 L
Material
SugarCane
Color
Beige
Container Shape
Rectangular
Outside Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ15LSUSHIWL-500
- Zoro #
- G422983735
- UPC #
- 00197950002779
- Country of Origin
- United States
- Capacity
- 1.5 L
- Material
- SugarCane
- Color
- Beige
- Container Shape
- Rectangular
- Item
- Trays
Dimensions
- Outside Height
- 2 in
- Outside Length
- 8.5 in
- Outside Width
- 5.3 in
- Size
- 8.5 x 5.3 x 2.0 in
Description
EcoQuality's commitment is to produce high quality products without harming our planet in the process. These paper trays are made from sugarcane bagasse and are tree-free and plastic-free making these containers easy to compost and bio-degrade. Dispose after each use without having any thoughts of damaging our planet in the process! Enjoy your Sushi, Sashimi, Cut Rolls with a peace of mind!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.