16oz Insulated Paper Hot Cups With White Dome Lids New York Greek Design Cups, 200PK
- Mfr # EQ16OZANGPCWDL-200
- Zoro # G124158431
product price:Â
$
81.79
/pk of 200, $0.41/ea
Key Features
Includes
Dome Lids
Disposable Foodware Shape
Round
Height
5.3 in
Disposable Foodware Color
Blue
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ16OZANGPCWDL-200
- Zoro #
- G124158431
- UPC #
- 197950789274
- Country of Origin
- United States
Dimensions
- Height
- 5.3 in
- Width
- 3.5 in
- Inside Diameter
- 3.54 in
- Outside Diameter
- 3.62 in
- Length
- 5.3 in
- Size
- 3.5x5.3 in
Details
- Includes
- Dome Lids
- Disposable Foodware Shape
- Round
- Disposable Foodware Color
- Blue
- Disposable Foodware Capacity
- 16oz
- Material
- Paper
- Item
- Insulated Cups
Description
EcoQuality 16 oz Anthora Greek style paper hot cups with white dome lids are designed for serving hot and cold beverages in cafes, restaurants, bakeries, offices, and takeout beverage stations. The classic blue Greek style design delivers a familiar coffeehouse appearance while supporting dependable everyday beverage service. These insulated paper cups help maintain beverage temperature while providing a comfortable grip during use. The included white dome lids fit securely to help reduce spills and support convenient drinking for customers during travel, commuting, and takeout service. The 16 oz capacity is ideal for large coffee servings, tea, latte, cappuccino, hot chocolate, and specialty beverages. Made for busy commercial beverage service, these disposable paper drinking cups are stackable for organized storage and fast dispensing during peak hours. The durable paper construction works well for coffee shops, food trucks, convenience stores, office break rooms, catering operations, concession stands, and self serve beverage stations. Specifications: Type: Paper Hot and Cold Drinking Cup with Dome Lid Style: Anthora Greek Style Capacity: 16 oz Material: Paper Cup with Plastic Dome Lid Color: Blue with White Dome Lid Shape: Round Use: Hot and Cold Drinks These disposable paper coffee cups are ideal for serving coffee, tea, latte, cappuccino, hot chocolate, and cold beverages in cafes, restaurants, offices, catering services, convenience stores, concession stands, and commercial food service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.