Shop ECOQUALITY
See all product information
Create Account
16oz Insulated Paper Hot Cups With White Flat Lids New York Greek Design Cups, 250PK
- Mfr # EQ16OZANGPCWFL-250
- Zoro # G924158464
product price:Â
$
120.99
/pk of 250, $0.48/ea
Free Shipping & Returns
Key Features
Disposable Foodware Shape
Round
Outside Diameter
3.62 in
Length
5.3 in
Height
5.3 in
Disposable Foodware Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ16OZANGPCWFL-250
- Zoro #
- G924158464
- UPC #
- 197950977572
- Country of Origin
- United States
- Disposable Foodware Shape
- Round
- Item
- Insulated Cups
- Disposable Foodware Color
- Blue
- Disposable Foodware Capacity
- 16oz
- Material
- Paper
- Includes
- Flat Lids
Dimensions
- Outside Diameter
- 3.62 in
- Length
- 5.3 in
- Height
- 5.3 in
- Width
- 3.5 in
- Inside Diameter
- 3.54 in
- Size
- 3.5x5.3 in
Description
EcoQuality 16 oz Anthora Greek style paper hot cups with white flat lids are designed for serving larger hot and cold beverages in cafes, bakeries, restaurants, offices, and takeout beverage stations. The classic blue Greek style design delivers a traditional coffeehouse presentation that works well for everyday beverage service and commercial food operations. The 16 oz capacity is ideal for serving coffee, latte drinks, cappuccino, hot chocolate, tea, americanos, mocha beverages, and cold drinks. These insulated paper cups help maintain beverage temperature while providing a comfortable grip for customers and guests during daily use, commuting, meetings, and grab and go beverage service. Each cup includes a matching white flat lid that fits securely to help reduce spills and splashes while supporting convenient beverage transport. The durable disposable paper construction is suitable for cafes, concession stands, office break rooms, convenience stores, food trucks, catering operations, and self serve beverage stations that require reliable drinkware for busy environments. Specifications: Type: Paper Hot and Cold Drinking Cup with Flat Lid Style: Anthora Greek Style Capacity: 16 oz Dimensions: 3.5" x 5.3" Material: Paper Cup with Plastic Flat Lid Color: Blue Cup with White Flat Lid Shape: Round Use: Hot and Cold Drinks These disposable paper beverage cups are ideal for serving coffee, tea, espresso beverages, cappuccino, latte drinks, hot chocolate, and cold drinks in cafes, bakeries, offices, restaurants, catering services, convenience stores, concession stands, and commercial beverage service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.